This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS-532X15
- Zoro #
- G011178153
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 5/8"-11
- Overall Length
- 1.905 in
- Flange to Knob Length
- 1.03 in
- Neck Dia.
- 0.549 in
- Taper Size
- CAT40
- Flange to Angle Length
- 0.792 in
Details
- Item
- Solid Retention Knob
- Coolant Fed
- Non-Coolant Through
- Number of O-Ring(s)
- 0
- Knob Angle
- 15 Degrees
Description
PS-532X15, CAT40 Solid Retention Knob with a 15 Degree angle
- •Manufactured utilizing AMS-6274/AISI-8620 alloy steel
- •Each retention knob is carburized (hardened) to 58-62HRC with a case depth of .020-.030. Core hardness 40HRC
- •Threads are single pointed to ensure full thread depth is achieved. Our process ensures high concentricity and balanced threads
- •All Retention Knobs surface (Not just the mating surface) have a precision finish of 32 RMA micro or better