Components Toolbox Set
- Mfr # SC00HTB
- Zoro # G011222801
product price:Â
$
1,599.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Pump Model Number
Mfr. No. P392
Accessory Model Number
Mfr. No. HF100, Mfr. No. CH604, Mfr. No. GA45GC, Mfr. No. HC7206C
Includes
Maintenance Set Type
Industrial
Pump Type
Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC00HTB
- Zoro #
- G011222801
- UPC #
- 662005443345
- Country of Origin
- China
Details
- Item
- Components Toolbox Set
- Pump Model Number
- Mfr. No. P392
- Accessory Model Number
- Mfr. No. HF100, Mfr. No. CH604, Mfr. No. GA45GC, Mfr. No. HC7206C
- Includes
- Maintenance Set Type
- Industrial
- Pump Type
- Hand
- Cylinder Series
- SCTB
- Max. Pressure
- 10,000 psi
Description
Components Toolbox Set, Cylinder Nominal Capacity Not Applicable, Cylinder Stroke Not Applicable, Max. Pressure 10,000 psi, Maintenance Set Type Industrial, Single Acting/Double Acting Not Applicable, Cylinder Series SCTB, Pump Type Hand, Pump Model Number Mfr. No. P392, Cylinder Model Number Not Applicable, Accessory Model Number Mfr. No. HF100, Mfr. No. CH604, Mfr. No. GA45GC, Mfr. No. HC7206C, Capacity with Attachments Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.