Shop STANDARD IGNITION
See all product information
Create Account
Stoplight Switch Connector
- Mfr # S-1885
- Zoro # G011249778
product price:Â
$
37.95
/ea
Key Features
Connection Material
Plastic
Number of Wires
5
Connector Shape
Rectangle
Connector Quantity
1
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-1885
- Zoro #
- G011249778
- UPC #
- 25623973029
- Country of Origin
- China
Dimensions
- Length
- 1 in
- Wire Size
- 12 ga
Details
- Connection Material
- Plastic
- Number of Wires
- 5
- Connector Shape
- Rectangle
- Connector Quantity
- 1
- Attachment Type
- Push On
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.