USB Cable
- Mfr # 605611
- Zoro # G0112537
product price:Â
$
22.55
/ea
Key Features
For Use With
ProODOD, ProPlus, YSI MultiLab
Sub-Category
Cable
Manufacturers Warranty Length
No
Application
ProPlus and ProODO Instruments to A Computer, USB Cable for Connecting The MultiLab
Product Type
USB Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 605611
- Zoro #
- G0112537
- UPC #
- -
- Country of Origin
- China
- Item
- USB Cable
- For Use With
- ProODOD, ProPlus, YSI MultiLab
- Sub-Category
- Cable
- Application
- ProPlus and ProODO Instruments to A Computer, USB Cable for Connecting The MultiLab
- Product Type
- USB Cable
Dimensions
- Manufacturers Warranty Length
- No
- Manufacturer Warranty Length
- 1 yr
- Cable Length
- 6 ft
Description
USB Cable, Application ProPlus and ProODO Instruments to A Computer, USB Cable for Connecting The MultiLab, For Use With ProODOD, ProPlus, YSI MultiLab, Includes Not Applicable, Manufacturers Warranty Length No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.