Shop SMARTWASHER
See all product information
Create Account
Probe
- Mfr # 14793
- Zoro # G0112905
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Smartwasher
For Use With Mfr. Model Number
SW-37
Material
Plastic
Color
Gray
For Washer Type
Parts Washer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14793
- Zoro #
- G0112905
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Probe
- Fits Brand
- Smartwasher
- For Use With Mfr. Model Number
- SW-37
- Material
- Plastic
- Color
- Gray
- For Washer Type
- Parts Washer
- Product Type
- Probe
- Compatible with Brand
- SmartWasher
- For Solution Base Type
- Water-Based
- Compatible Parts Washer Manufacturer Model Number
- 1004859 (14162), Parts Washer
- Shell Material
- Plastic
- Wire Color
- Gray
Description
Probe, Product Type Probe, Compatible with Brand SmartWasher, Compatible Parts Washer Manufacturer Model Number 1004859 (14162), Parts Washer, Compatible Parts Washer Grainger Part Number 33KL44, For Washer Type Parts Washer, For Solution Base Type Water-Based, Color Gray, Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.