Angled Brush Assembly
- Mfr # 14880
- Zoro # G0113045
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Includes
Brush, Clamp, Tubing
Fits Brand
Smartwasher
For Use With Mfr. Model Number
SW-23
Bristle Material
Trialoy Polymer
Compatible with Brand
Smartwasher
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14880
- Zoro #
- G0113045
- UPC #
- 649123001756
- Country of Origin
- United States
Dimensions
- Hose Length
- 4 ft
- Overall Length
- 10 in
- Bristle Length
- 2 1/2 in
- Wire Rope Length
- 10 in
- Length
- 10 in
Details
- Includes
- Brush, Clamp, Tubing
- Item
- Parts Washer Brush
- Fits Brand
- Smartwasher
- For Use With Mfr. Model Number
- SW-23
- Bristle Material
- Trialoy Polymer
- Compatible with Brand
- Smartwasher
- Handle Shape
- Angled
- Handle Material
- Plastic
- Compatible Parts Washer Manufacturer Model Number
- 1004858 (14161)
Description
Parts Washer Brush, Includes Brush, Clamp, Tubing, Bristle Material Trialoy Polymer, Handle Material Plastic, Handle Shape Angled, Overall Length 10 in, Hose Length 4 ft, Compatible with Brand Smartwasher, Bristle Length 2 1/2 in, Compatible Parts Washer Manufacturer Model Number 1004858 (14161)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.