Shop VULCAIN

TransmitterController, 2Inputs, 24VAC/DC

  • Mfr # E3SA
  • Zoro # G0113858

product price: 
$
766.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
VULCAIN
For Use With
Vulcain
Voltage
24V AC, 24V DC
Features
Wall Mount, Analog
Operating Voltage
24V AC/DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E3SA
Zoro #
G0113858
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9.05 in
Overall Depth
3.2 in
Overall Width
7.35 in

Details

Fits Brand
VULCAIN
Item
Transmitter Controller
For Use With
Vulcain
Voltage
24V AC, 24V DC
Features
Wall Mount, Analog
Operating Voltage
24V AC/DC
Series
E3Point
Gas Detected
Carbon Monoxide, Nitrogen Dioxide, Refrigerant R-11, Refrigerant R-12, Refrigerant R-123, Refrigerant R-125 Pentafluoroethane, Refrigerant R-134A, Refrigerant R-22
Alert Type
Digital Display, Sound
Display Type
Digital
IP Rating
Not Rated
Data Logger
No
Product Type
Controller for Transmitter
Compatible Manufacturer Part Number
E3H2, E3M, E3SCO
Standards
CSA
Output Type
DPDT Relay
Number of Relays
2
Ties Into
BAS
Alarm Volume Level
65 dBA @ 3 ft
Output Voltage
24V DC
Communication Protocol
Modbus RS-485
Display Screen Type
LCD with Backlight
Mount Type
Bolts/Screws
Input Channels
2
Power Source
Hardwired
Sub-Brand
Vulcain
Visual Alert Type
Amber LED, Digital Display
For Number of Zones
2
NEMA Enclosure Rating
1
Power Source - TS Only
Hardwired
Power Source - old
Hardwired

Description

Transmitter Controller, For Use With Vulcain, Product Type Controller for Transmitter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.