Shop ZEUS BATTERY PRODUCTS
See all product information
Create Account
12V 14AH SEALED LEAD ACID BATTERY PACK
- Mfr # GA31462001
- Zoro # G011386169
product price:Â
$
92.39
/ea
Key Features
Shelf Life
1 yr
Max. Operating Temp.
60 Degrees C
Voltage - Batteries
12V DC
Depth
8.58 in
Min. Operating Temp.
-20 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GA31462001
- Zoro #
- G011386169
- UPC #
- -
- Country of Origin
- Viet Nam
- Shelf Life
- 1 yr
- Max. Operating Temp.
- 60 Degrees C
- Voltage - Batteries
- 12V DC
- Min. Operating Temp.
- -20 Degrees C
- Capacity - Batteries
- 13 Ah
- Housing Material - Batteries
- ABS
- Terminal Location
- Top
- Battery Chemistry
- Lead Acid
- Terminal Type - Batteries
- Faston
- Wire Color
- Black
- Terminal Connection - Batteries
- F1, F2
- Standards
- UL Certified
- Item
- Sealed Lead Acid Battery
- Battery Design
- AGM
- Weight
- 4.6 kg
- Color
- Black
- Battery Cycle Type
- Standby
- Operating Temperature - Minimum
- -4 Degrees F
- Housing Material
- ABS
- Product Type
- Sealed Lead Acid Battery
Dimensions
- Depth
- 8.58 in
- Width
- 2.8 in
- Height
- 5.53 in
- Overall Height
- 5.53 in
Description
Sealed Lead Acid Battery, Voltage - Batteries 12V DC, Capacity - Batteries 13 Ah, Height 5.53 in, Width 2.8 in, Depth 8.58 in, Terminal Type - Batteries Faston, Battery Cycle Type Standby, Battery Chemistry Lead Acid, Max. Operating Temp. 60 Degrees C, Min. Operating Temp. -20 Degrees C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.