Shop SCHMALZ
See all product information
Create Account
Flat Suction Cup
- Mfr # 10.01.01.14089
- Zoro # G011471520
product price:Â
$
10.99
/ea
Sold in multiples of 10 for
$109.90
Key Features
Pad Type
Flat
Pad Material
NBR
Pad Height
22.1 mm
Port Size
1/8 in
Overall Height
29.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10.01.01.14089
- Zoro #
- G011471520
- UPC #
- -
- Country of Origin
- Germany
- Pad Type
- Flat
- Pad Material
- NBR
- Stroke
- 3.5 mm
- Durometer
- 55 A
- Item
- Vacuum Pad Assembly
- Series
- SUF
- Hardness
- 55 Shore A
- Port Type
- G
- Maximum Vacuum Pressure
- -0.6 bar
- Number of Folds
- 0
- Weight
- 14.1 g
- Pad Color
- Gray
Dimensions
- Pad Height
- 22.1 mm
- Port Size
- 1/8 in
- Overall Height
- 29.6 mm
- Pad Diameter
- 39.2 mm
- Outside Diameter
- 35 mm
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 35 mm, Overall Height 29.6 mm, Pad Color Gray, Pad Diameter 39.2 mm, Hardness 55 Shore A, Pad Height 22.1 mm, Pad Material NBR, Pad Type Flat, Port Size 1/8 in, Port Type G, Series SUF, Stroke 3.5 mm, Weight 14.1 g
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.