Shop ALL GEAR
See all product information
Create Account
Rigging Sling
- Mfr # AGBRCS1225
- Zoro # G011508813
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Material
HMPE
Color
Purple
Product Type
Rope Sling
Resistance Properties
Abrasion-Resistant
End Type
Eye
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AGBRCS1225
- Zoro #
- G011508813
- UPC #
- 810110192225
- Country of Origin
- United States
Dimensions
- Sling Length - Maximum
- 25 ft
- Rope Diameter
- 1/2 in
Details
- Item
- Rope Sling
- Material
- HMPE
- Color
- Purple
- Product Type
- Rope Sling
- Resistance Properties
- Abrasion-Resistant
- End Type
- Eye
- Visual Indicators
- Color Coded
- Sling Adjustability
- Fixed
- Working Load Limit
- 3,510 lb
- Sleeve Material
- Polyester
- Shell Material
- HMPE
Description
Rope Sling, Material HMPE, Rope Diameter 1/2 in, Working Load Limit 3,510 lb, Sling Length - Minimum Not Applicable, Sling Length - Maximum 25 ft, Product Type Rope Sling, Sleeve Material Polyester, Sling Adjustability Fixed, End Type Eye, Ring Size Included Not Applicable, Visual Indicators Color Coded, Color Purple, Resistance Properties Abrasion-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.