Shop FENWAL
See all product information
Create Account
Control Board
- Mfr # 35-605959-223
- Zoro # G0115720
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
FENWAL IGNITION CONTROLS
Includes
Ignition Control
Input Voltage
18V AC to 30V AC
Product Type
Ignition Control Board
Items Controlled
Spark Ignitors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35-605959-223
- Zoro #
- G0115720
- UPC #
- -
- Country of Origin
- China
- Fits Brand
- FENWAL IGNITION CONTROLS
- Includes
- Ignition Control
- Item
- Control Board
- Input Voltage
- 18V AC to 30V AC
- Product Type
- Ignition Control Board
- Items Controlled
- Spark Ignitors
- Application
- Gas Furnaces
- Standards
- ANSI Z21.20, ANSI/UL 1998. UL File MH8817, AS 4622-2004, AS 4625-2008, CAN/CSA C22.2 No. 199-M89, CE Approved to EN 298-2012, UL 372
- Furnace Control Functions
- Heat
- Control Mounting Type
- Junction Box
- Control Voltage
- 18 to 30V AC
- Maximum Relative Humidity
- 95 %
- Ignition Type
- Direct Spark Igniter
- Minimum Operating Temperature
- -40 Degrees F
- Compatible with Brand
- Fenwal Ignition Controls
- Maximum Operating Temperature
- 176 Degrees F
- Igniter Voltage
- 24V AC
- Terminal Designations
- FC-, FC+, GND, H.V, NC, S1, TH/W, V1, V2
Dimensions
- Overall Width
- 4 in
- Overall Height
- 1 7/8 in
- Overall Depth
- 5 3/4 in
Description
Control Board, Compatible with Brand Fenwal Ignition Controls, Control Voltage 18 to 30V AC, Input Voltage 18 to 30V AC, Items Controlled Spark Ignitors, Product Type Ignition Control Board, Overall Height 1 7/8 in, Overall Width 4 in, Overall Depth 5 3/4 in, Ignition Type Direct Spark Igniter, Control Mounting Type Junction Box, Application Gas Furnaces, Furnace Control Functions Heat, Includes Ignition Control, Maximum Operating Temperature 176 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.