Replacement Grate
- Mfr # 9573
- Zoro # G0117638
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Material
Polyethylene
For Use With
Mfr. No. 9566
Type
Accessory
For Use With Mfr. Model Number
2222
Fits Brand
UltraTech(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9573
- Zoro #
- G0117638
- UPC #
- 808416095739
- Country of Origin
- United States
Dimensions
- Width
- 26 in
- Height
- 4 in
- Length
- 52 in
Details
- Item
- Spill Deck Grate
- Material
- Polyethylene
- For Use With
- Mfr. No. 9566
- Type
- Accessory
- For Use With Mfr. Model Number
- 2222
- Fits Brand
- UltraTech(R)
- Color
- Black
- Product Type
- Spill Deck Grate
- For Use With Pallet Type
- 2 Drum Pallet
- For Use With Brand
- UltraTech(R)
- Shell Material
- Polyethylene
- Wire Color
- Black
Description
Spill Deck Grate, Color Black, For Use With Grainger Item Number 53CP22, For Use With Mfr. Model Number 2222, For Use With Mfr. No. 9566, For Use With Brand UltraTech(R), For Use With Pallet Type 2 Drum Pallet, For Use with Series Not Applicable, Height 4 in, Includes Not Applicable, Length 52 in, Material Polyethylene, Product Type Spill Deck Grate, Width 26 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.