Bulkhead Fitting
- Mfr # 1357
- Zoro # G0117726
product price:Â
$
24.79
/ea
Key Features
Material
Polyethylene
For Use With
Mfr. No. 1340, 1345, 1341, 1346
Type
Accessory
Overall Length
2 in
Overall Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1357
- Zoro #
- G0117726
- UPC #
- 808416013573
- Country of Origin
- India
Dimensions
- Overall Length
- 2 in
- Overall Height
- 2 in
- Overall Width
- 2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Details
- Item
- Bulkhead Fitting
- Material
- Polyethylene
- For Use With
- Mfr. No. 1340, 1345, 1341, 1346
- Type
- Accessory
- Fits Brand
- UltraTech(R)
- For Use With Mfr. Model Number
- 1350, 1351, 1352, 1360, 1361, 1362
- Color
- Black
- Product Type
- Bulkhead Fitting
- Compatible Manufacturer Part Number
- 1350, 1351, 1352, 1360, 1361, 1362
- Shell Material
- Polyethylene
- Wire Color
- Black
Description
Bulkhead Fitting, For Use With Grainger Item Number 43Y752, 43Y753, 43Y754, 43Y756, 43Y757, 43Y758, For Use With Mfr. Model Number 1350, 1351, 1352, 1360, 1361, 1362, Fits Brand UltraTech(r)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.