Replacement Grate
- Mfr # 423
- Zoro # G0117881
product price:Â
$
70.19
/ea
Key Features
Material
Polyethylene
For Use With
Spill Decks, Spill Pallets
Type
Accessory
Fits Brand
UltraTech(R)
For Use With Mfr. Model Number
1320, 1321
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 423
- Zoro #
- G0117881
- UPC #
- 808416004236
- Country of Origin
- United States
Dimensions
- Width
- 24 in
- Length
- 24 in
- Height
- 2 3/4 in
Details
- Item
- Replacement Grate
- Material
- Polyethylene
- For Use With
- Spill Decks, Spill Pallets
- Type
- Accessory
- Fits Brand
- UltraTech(R)
- For Use With Mfr. Model Number
- 1320, 1321
- Color
- Black
- Product Type
- Spill Deck Grate
- For Use With Brand
- UltraTech(R)
- For Use With Pallet Type
- 1 Drum Pallet
- Shell Material
- Polyethylene
- Wire Color
- Black
Description
Replacement Grate, Color Black, For Use With Grainger Item Number 3VAR2, 3VAR3, For Use With Mfr. Model Number 1320, 1321, For Use With Spill Decks, Spill Pallets, For Use With Brand UltraTech(R), For Use With Pallet Type 1 Drum Pallet, For Use with Series Not Applicable, Height 2 3/4 in, Includes Not Applicable, Length 24 in, Material Polyethylene, Product Type Spill Deck Grate, Width 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.