Replacement Grate
- Mfr # 420
- Zoro # G0117890
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Material
Polyethylene
For Use With
Spill Decks, Spill Pallets
Type
Accessory
For Use With Mfr. Model Number
1086, 2329
Fits Brand
UltraTech(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 420
- Zoro #
- G0117890
- UPC #
- 808416004205
- Country of Origin
- United States
Dimensions
- Height
- 2 3/4 in
- Width
- 24 in
- Length
- 48 in
- Dimensions
- 48 in x 24 in x 2 in
Details
- Item
- Spill Pallet Grate
- Material
- Polyethylene
- For Use With
- Spill Decks, Spill Pallets
- Type
- Accessory
- For Use With Mfr. Model Number
- 1086, 2329
- Fits Brand
- UltraTech(R)
- Color
- Black
- Application
- Railroads
- For Use With Brand
- UltraTech(R)
- Indoor/Outdoor Use
- Outdoor
- Product Type
- Spill Deck Grate
- For Use With Pallet Type
- 2 Drum Pallet
- Shell Material
- Polyethylene
- Wire Color
- Black
Description
Spill Pallet Grate, Application Railroads, Color Black, For Use With Grainger Item Number 4LNT7, 4LNU3, For Use With Mfr. Model Number 1086, 2329, Dimensions 48 in x 24 in x 2-3/4 in, For Use With Spill Decks, Spill Pallets, For Use With Brand UltraTech(R), For Use With Pallet Type 2 Drum Pallet, For Use with Series Not Applicable, Height 2 3/4 in, Includes Not Applicable, Indoor/Outdoor Use Outdoor, Length 48 in, Material Polyethylene, Product Type Spill Deck Grate, Width 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.