Shop J.W. WINCO
See all product information
Create Account
Star Hand Knobs
- Mfr # 5334-50-3/8X16-20
- Zoro # G011800603
product price:Â
$
29.19
/ea
Key Features
Thread Size
3/8"-16
Standards
AISI, RoHS
Overall Height
1.97 in
Measurement System
Inch
Handle Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5334-50-3/8X16-20
- Zoro #
- G011800603
- UPC #
- 664423609259
- Country of Origin
- Germany
- Standards
- AISI, RoHS
- Item
- Hand Knobs; Star Knobs
- Measurement System
- Inch
- Handle Material
- Stainless Steel
- Handle Type
- Star
- Features
- Hub with Threaded Stud Welded, Knob Drawn from Stainless Steel Sheet, Matte Shot-Blasted Finish
- Thread Material
- Stainless Steel
Description
Hand Knobs