Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Interior
- Mfr # IN5100EM
- Zoro # G0118743
product price:Â
$
384.75
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
HBL5100B5W, HBL5100B7W, HBL5100B9W, HBL5100P5W, HBL5100P7W, HBL5100P9W
Fits Brand
Hubbell Wiring Device-Kellems
Material
Thermoplastic
Compatible Device Wire Number
5
Minimum Operating Temperature
-40 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IN5100EM
- Zoro #
- G0118743
- UPC #
- 783585420714
- Country of Origin
- United States
- For Use With Mfr. Model Number
- HBL5100B5W, HBL5100B7W, HBL5100B9W, HBL5100P5W, HBL5100P7W, HBL5100P9W
- Item
- Replacement Insert
- Fits Brand
- Hubbell Wiring Device-Kellems
- Material
- Thermoplastic
- Compatible Device Wire Number
- 5
- Minimum Operating Temperature
- -40 Degrees C
- Number of Poles
- 4
- Grounding Style
- IEC
- Current Rating
- 100 A
- Compatible Device Current
- 100 A
- Color
- Black
- Gender
- Male
- Number of Wires
- 5
- Voltage Rating
- 347/600V AC
- For Use With
- Inlets, Plugs
- Maximum Operating Temperature
- 75 Degrees C
- Compatible Product Type
- Inlets, Plugs
- Compatible with Series
- Heavy Duty
Description
Replacement Insert, Compatible Device Current 100 A, Gender Male, Number of Poles 4, Number of Wires 5, Voltage Rating 347/600V AC, Compatible Device Wire Number 5, Current Rating 100 A, For Use With Inlets, Plugs, Grounding Style IEC, Color Black, Compatible with Series Heavy Duty, Material Thermoplastic, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 3.25 in, Overall Length 6.68 in, Overall Width 3.25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.