Shop COOLERMASTER
See all product information
Create Account
SickleFlow 120 ARGB Fan
Mfr # MFXB2DN18NPAR1
Zoro # G011891878
product price:Â
$
27.75
/ea
Key Features
Noise Levels (A-Weighted)
27 dB(A)
Fan Life
18.3 Year
LED Color
ARGB
Connectors
3-pin ARGB, 4-pin PWM
Fan Depth
4.72"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MFXB2DN18NPAR1
- Zoro #
- G011891878
- UPC #
- -
- Country of Origin
- China
- Noise Levels (A-Weighted)
- 27 dB(A)
- Fan Life
- 18.3 Year
- LED Color
- ARGB
- Connectors
- 3-pin ARGB, 4-pin PWM
- Fan Speed (Max)
- 1800 rpm
- Airflow Details
- (1) 62CFM
- Fan Bearing Type
- Rifle Bearing
- Package Contents
- SickleFlow Cooling Fan, Addressable RGB Connector Clips
- Number of Fans
- 1
- Maximum Airflow
- 463.8-gal/min
- Item
- Cooling Fan
Description
SickleFlow 120 ARGB Fan