Shop ARC ABRASIVES
See all product information
Create Account
Mounted Flap Wheel, Al Oxide, 400 Grit
- Mfr # 12251
- Zoro # G0119924
product price:Â
$
7.59
/ea
Sold in multiples of 10 for
$75.90
Key Features
Shank Size
1/4"-20
Overall Diameter
2 in
Flap Width
1 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12251
- Zoro #
- G0119924
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Abrasive Drum
- Abrasive Material
- Aluminum Oxide
- Abrasive Type
- Coated
- Grit
- 400
- Backing Material
- Cotton
- Backing Weight
- X
- Shank Type
- Threaded
- Maximum Operating Speed
- 25,000 RPM
- Coating Coverage
- Closed
- Resistance Properties
- Wear
- Mount Type
- Mounted
Dimensions
- Shank Size
- 1/4"-20
- Overall Diameter
- 2 in
- Flap Width
- 1 in
Description
Mounted Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 400, Series Not Applicable, Flap Width 1 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 2 in, Shank Type Threaded, Coating Coverage Closed, Resistance Properties Wear
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.