This item is Discontinued.

Samsung Ultra HD TV, 50 UHD 2160p 120Hz 4K UN50CU8000FXZA

This item is Discontinued.

Samsung

Ultra HD TV, 50 UHD 2160p 120Hz 4K (Discontinued)

Mfr # UN50CU8000FXZA
Zoro # G012222008
UPC # 887276737706
Country of Origin Mexico
Category LED TVs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UN50CU8000FXZA
Zoro #
G012222008
UPC #
887276737706
Country of Origin
Mexico
Series
CU8000
Backlight Technology
LED
Stand Color
Black
Standard Refresh Rate
60 Hz
Sound System
Dolby MS12, Dolby
Operating System
Tizen
Video Signal Standard
4K UHDTV
Standby Power Consumption
500 mW
Maximum Resolution
3840 x 2160
HDMI
Yes
Input Frequency
60 Hz
Features
Voice Guidance
High Dynamic Range (HDR) Type
HDR10+, HLG
VESA Mount Standard
200 x 200
Ethernet
Yes
Electronic Program Guide
Yes
Virtual Assistant Supported
Google Assistant, Bixby, Alexa
RMS Output Power
20 W
Wireless LAN
Yes
USB
Yes
Input Voltage
120 V AC
Internet Access
Yes
VESA Mount Compatible
Yes
PC Streaming
Yes
Operating Power Consumption
130 W
Total Number of HDMI Ports
3
Model Year
2023
Package Contents
50" Class CU8000 Crystal UHD 4K Smart TV (2023), Remote Control, Power Cable, User Manual, E-Manual
Scan Format
2160p
Energy Consumption per Year
129 kWh
Service Type
TV Plus
Item
Smart LED-LCD TV

Dimensions

Width
44"
Depth
1"
Height
25.4"
Height with Stand
27"
Screen Size Class
50"
Depth with Stand
8.90"
Viewable Screen Size
49.5"
Width with Stand
44"

Description

50 UHD 2160p 60Hz 4K Dynamic Crystal Color, 3 HMDI ports, Crystal Processor 4K, Object Tracking Sound Lite, Adaptive Sound, Included Accessory: IR Remote

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.