Premium No Pinch Archery Finger Tab By Allen, Black
- Mfr # 15003
- Zoro # G012316066
product price:Â
$
12.99
/ea
Key Features
For Use With
Archery & Crossbows
Material
Polyester
Color
Black
Length
4.5 in
Width
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15003
- Zoro #
- G012316066
- UPC #
- 26509150039
- Country of Origin
- China
- For Use With
- Archery & Crossbows
- Material
- Polyester
- Color
- Black
Dimensions
- Length
- 4.5 in
- Width
- 3.5 in
- Depth
- 0.75 in
Description
Premium No Pinch Archery Shooting Tab Reduce pressure and finger fatigue with Allen's Premium No Pinch Tab, the perfect multi-layer tab for beginner and experienced archers alike. With a calf hair string surface one one side and suede Leather on the other, this classic style split finger tab is comfortable and easy to break in. The contoured finger spacer keeps fingers from pinching together when you shoot so you can get a nice, clean release. Suede color varies. Right handed. Made in the USA. Size: Universal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.