This item is Discontinued.

Brizo Solna Instant Hot Faucet with Square Spout 61365LF-H-PG

This item is Discontinued.

Brizo

Solna Instant Hot Faucet with Square Spout (Discontinued)

Mfr # 61365LF-H-PG
Zoro # G012372949
UPC # 034449943512
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61365LF-H-PG
Zoro #
G012372949
UPC #
034449943512
Country of Origin
China

Dimensions

Depth
8.94 in
Width
4.19 in
Length (In.)
5.25 in

Details

Finish
Polished Gold
Number of Handles
Single Handle Lever
Flow Rate
1 GPM
Material
Brass

Description

Brizo Instant Hot faucets easily coordinate with any aesthetic, elevating the culinary experience with style and convenience. The hot water tank can deliver near boiling water and is ready at a moment's notice-ideal for aromatherapy, steeping tea, brewing French press coffee and more.

Restrictions

Ratings & reviews