Pulldown Faucet Orb
- Mfr # S73004ORB
- Zoro # G012377852
product price:
$
946.39
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Flow Rate
1.5 GPM
Length (In.)
24.6 in
Depth
3.8 in
Standards
Lead Law Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S73004ORB
- Zoro #
- G012377852
- UPC #
- 26508288740
- Country of Origin
- United States
- Finish
- Oil Rubbed Bronze
- Flow Rate
- 1.5 GPM
- Standards
- Lead Law Compliant
Dimensions
- Length (In.)
- 24.6 in
- Depth
- 3.8 in
- Width
- 12.2 in
Description
- •Power Boost(TM) technology provides boosted water performance with the push of a button with - faster clean. faster fill.
- •oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- •equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- •faucet pulldown hose offers flexible water delivery and hose retracts with ease
- •features Duralock(TM) quick connect system for easy installation
- •one-handle lever handle makes it easy to adjust the water
- •aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
- •standard design mounts on the sink or countertop
- •complies with Americans with Disabilities Act (ADA) specifications
- •meets current legislation, including ab1953 (california) and s152 (vermont)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.