Shop BSC PREFERRED

Magellan TRX7 GPS Replacement Battery

  • Mfr # CS-MRX700SL
  • Zoro # G012421845

product price: 
$
76.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CS-MRX700SL
Zoro #
G012421845
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Magellan GPS BatteryVolts: 3.7V 3.7 VoltsCapacity: 3800mAh 3.8AhType: Li-PolymerMagellan TRX7 Replacement Batteries.Mfgr Part # N496Dimensions: 3.81 in. L x 2.22 in. W x 0.21 H in.Weight: 0.2 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Magellan.FAQsWhat is the best replacement battery for the Magellan TRX7 GPS Battery?The CS-MRX700SL is the best replacement battery for the Magellan TRX7 GPS Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.