Shop DORMAN
See all product information
Create Account
Window Handle
- Mfr # 76910
- Zoro # G012441478
product price:Â
$
7.59
/ea
Sold in multiples of 2 for
$15.18
Key Features
Mounting Shaft Diameter
0.45 in
Includes
Window Crank Handle
Arm Width
2.04 in
Window Crank Shaft Attachment
Clip
Knob Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 76910
- Zoro #
- G012441478
- UPC #
- 37495769105
- Country of Origin
- Taiwan, Province of China
Dimensions
- Mounting Shaft Diameter
- 0.45 in
- Arm Width
- 2.04 in
- Arm Length
- 5.03 in
Details
- Includes
- Window Crank Handle
- Window Crank Shaft Attachment
- Clip
- Knob Material
- Plastic
- Knob Color
- Transparent
- Material
- Metal
Description
Ideal replacement - this window crank handle matches the fit and function of the original equipment component;Durable construction - this window crank handle is made of durable material to withstand extended use;Easy to install - this window crank requires no special tools to install;Versatile design - this window crank handle is suitable for use in various locations in the vehicle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.