Shop DORMAN
See all product information
Create Account
Release Cable
- Mfr # 912-744
- Zoro # G012446077
product price:Â
$
31.99
/ea
Key Features
Includes
1 Door Latch Cable
Inner Cable Diameter
1.5 mm
End 1 Type
Hook
Cable Housing Material
Plastic
End 2 Type
Ball/Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 912-744
- Zoro #
- G012446077
- UPC #
- 194883173613
- Country of Origin
- Unknown
Dimensions
- Inner Cable Diameter
- 1.5 mm
- Outside Diameter
- 5 mm
- Length
- 72.4 mm
Details
- Item
- 1 Door Latch Cable
- Includes
- 1 Door Latch Cable
- End 1 Type
- Hook
- Cable Housing Material
- Plastic
- End 2 Type
- Ball/Cylinder
- Cable Material
- Steel
- Universal Or Specific Fit
- Specific
Description
Ideal replacement - this door latch cable matches the dimensions of the original equipment cable to restore function;Durable construction - this cable is made using quality materials to ensure reliable service;Cost-effective solution - offers original equipment function at a competitive price;Quality tested - this part has undergone extensive testing to ensure a quality fit and long service life
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.