Shop DORMAN
See all product information
Create Account
Window Regulator
- Mfr # 740-966
- Zoro # G012447678
product price:Â
$
97.19
/ea
Key Features
Mounting Hardware Included
Yes
Gear Material
Plastic
Cable Material
Metal, Plastic
Window Operation Type
Electric
Connector Type
Bolt On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 740-966
- Zoro #
- G012447678
- UPC #
- 889245624093
- Country of Origin
- Unknown
Details
- Item
- Window Regulator
- Mounting Hardware Included
- Yes
- Gear Material
- Plastic
- Cable Material
- Metal, Plastic
- Window Operation Type
- Electric
- Connector Type
- Bolt On
- Installation Instructions Included
- Yes
Description
Trustworthy replacement - engineered and tested to match the fit, function and performance of the original window regulator on specified vehicles;Quality assured - extensively tested by cycling thousands of times in an actual vehicle door to ensure a long, trouble-free service life; - Easy installation - reverse-engineered to match the original equipment shape and dimensions to provide a direct, seamless fit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.