Motorized Remote Cellular shade
- Mfr # MR.56.48.G4B
- Zoro # G012481016
product price:Â
$
519.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Thickness
3/8 mm
Pattern
Honeycomb
Includes Headrail
Headrail Included
Light Reduction - Qualitiative
Blackout
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MR.56.48.G4B
- Zoro #
- G012481016
- UPC #
- 840370365992
- Country of Origin
- Malaysia
- Fabric Weight
- 35 g
- Item
- Motorized Remote Cellular Shade
- Pattern
- Honeycomb
- Includes Headrail
- Headrail Included
- Light Reduction - Qualitiative
- Blackout
- Assembly
- Unassembled
- Includes Mounting Hardware
- Mounting Hardware Included
- Shade Color
- Gray
- Headrail Material
- PVC
- Shade Material
- Polyester
- Operation Mechanism
- Motorized Remote
Dimensions
- Shade Thickness
- 3/8 mm
- Shade Width
- 56 in
- Shade Height
- 48 in
Description
Motorized Remote Cellular shade
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.