Shop STEELMAN
See all product information
Create Account
413 Snap In Tire Valve Items Separated
- Mfr # 99075
- Zoro # G012483270
product price:Â
$
0.47
/ea
Sold in multiples of 18 for
$8.46
Key Features
Material
Brass, Rubber, Plastic
Color
Black
Depth
0.75 in
Length
1.85 in
Width
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99075
- Zoro #
- G012483270
- UPC #
- 99198990750
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 0.75 in
- Length
- 1.85 in
- Width
- 0.75 in
Details
- Material
- Brass, Rubber, Plastic
- Color
- Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.