Shop GEDORE
See all product information
Create Account
Socket Wrench Inserts Double Hexagonal
- Mfr # 3300339
- Zoro # G012486271
product price:Â
$
12.29
/ea
Key Features
Drive Connector Size
1/2 in
Insert Dia. 2
32 mm
Standards
DIN 3120 – C 12.5, REACH Compliant
Insert Dia. 1
28 mm
Material
Chrome-Vanadium Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3300339
- Zoro #
- G012486271
- UPC #
- 04060833003490
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Connector Size
- 1/2 in
- Insert Dia. 2
- 32 mm
- Insert Dia. 1
- 28 mm
Details
- Item
- Socket Wrench Inserts Double Hexagonal
- Standards
- DIN 3120 – C 12.5, REACH Compliant
- Material
- Chrome-Vanadium Steel
Description
Socket Wrench Inserts Double Hexagonal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.