This item is Discontinued.

Samsung 65in QLED 2160p 120Hz 4K QN65Q70CAFXZA

This item is Discontinued.

Samsung

65in QLED 2160p 120Hz 4K (Discontinued)

Mfr # QN65Q70CAFXZA
Zoro # G012511959
UPC # 887276737508
Country of Origin Mexico
Category LED TVs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QN65Q70CAFXZA
Zoro #
G012511959
UPC #
887276737508
Country of Origin
Mexico

Dimensions

Width
57.2"
Depth
1"
Height
32.7"
Screen Size Class
65"
Height with Stand
35.30"
Width with Stand
57.20"
Viewable Screen Size
64.5"
Depth with Stand
11.80"

Details

Series
Q70C
Processor Type
Quantum Processor 4K
High Dynamic Range (HDR) Type
Quantum HDR, HDR10+, HLG
Service Type
TV Plus
Operating System
Tizen
Scan Format
2160p
Model Year
2023
Input Frequency
60 Hz
Input Voltage
120 V AC
Maximum Resolution
3840 x 2160
Total Number of HDMI Ports
4
Video Signal Standard
4K UHDTV
Stand Color
Black
HDMI
Yes
Digital Tuner
ClearQAM, ATSC
VESA Mount Compatible
Yes
Ethernet
Yes
USB
Yes
Wireless LAN
Yes
VESA Mount Standard
400 x 300
Internet Access
Yes
Sound System
Dolby MS12, Dolby
Electronic Program Guide
Yes
PC Streaming
Yes
Package Contents
65" Class Q70C QLED 4K Smart TV (2023), Remote Control, Power Cable, User Manual, E-Manual
Environmentally Friendly
Yes
Standard Refresh Rate
120 Hz
Energy Consumption per Year
156 kWh
RMS Output Power
20 W
Virtual Assistant Supported
Alexa, Bixby, Google Assistant
Backlight Technology
Quantum Dot LED
Item
Smart LED-LCD TV
Interactive Features
Voice Assistant, Voice Guidance
Features
4K Upscaling, Adaptive Sound+, Ambient Mode, App Casting, Audio Return Channel (ARC), Auto Low Latency Mode (ALLM), Auto Power Off, Brightness Sensor, Closed Caption, Connect Share, Contrast Enhancer, Dynamic Black Equalizer, Embedded POP, Eye Comfort Mode, Far-field Voice Interaction, Film Mode, FreeSync Premium Pro, Game Mode, HDR Gaming Interest Group (HGiG), High Dynamic Range (HDR), Hybrid Log Gamma, IP Control, Motion Xcelerator Turbo+, Multi-view, Music Player, Object Tracking Sound (OTS) Lite, On Screen Display, Parental Control, Progressive Scan, Q-Symphony, Quantum Dot Technology, RF Antenna Input, Samsung Health App, Smart Calibration, SmartThings App, Subtitle, Super Ultra Wide GameView, Supreme UHD Dimming, Web Browser

Description

65 QLED 2160p 120Hz 4K

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.