Shop ARC ABRASIVES
See all product information
Create Account
Quick-Change Disc, Ceramic
- Mfr # 71-31655
- Zoro # G012530493
product price:Â
$
1.19
/ea
Sold in multiples of 100 for
$119.00
Key Features
Overall Diameter
2 in
Quick Change System
TR
Abrasive Material
Ceramic
Grade
Medium
Grit
100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71-31655
- Zoro #
- G012530493
- UPC #
- -
- Country of Origin
- United States
- Item
- Quick-Change Disc
- Quick Change System
- TR
- Abrasive Material
- Ceramic
- Grade
- Medium
- Grit
- 100
- Series
- Predator
- Abrasive Type
- Coated
- Backing Material
- Polyester
- Backing Weight
- Y
- Color
- Yellow
- Maximum Operating Speed
- 25,000 RPM
- Coating Coverage
- Closed
- Disc Attachment Method
- Quick Change System
- Wire Color
- Yellow
Dimensions
- Overall Diameter
- 2 in
Description
Quick-Change Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Medium, Grit 100, Overall Diameter 2 in, Quick Change System TR, Series Predator, Maximum Operating Speed 25,000 RPM, Color Yellow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.