Shop 5.11
See all product information
Create Account
Women's Women's Fast-Tac Urban Pant, 18, Charcoal
- Mfr # 64420ABR-018-18-L
- Zoro # G012534927
product price:Â
$
62.29
/ea
Key Features
Material
100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester
Gender
Women's
Size
18
Inseam
31 3/4 in
Fabric Weight
4.7 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64420ABR-018-18-L
- Zoro #
- G012534927
- UPC #
- 888579161366
- Country of Origin
- United States
- Item
- Women's Fast-Tac Urban Pant
- Color
- Charcoal
- Material
- 100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester
- Gender
- Women's
- Inseam
- 31 3/4 in
- Fabric Weight
- 4.7 oz
- Garment Style
- Pants
- Pockets
- 5
- Uniform Type
- General
- Fit Type
- Straight
- Includes
- Self-Adjusting Waistband
- Pant Sizing
- Long
- Shirt Sizing
- Long
Description
Wmn Urban Pant, Sz 18,Charcoal,Ins31-3/4