Knife, Utility, 18Mm, Snap Off
- Mfr # CTK18SO
- Zoro # G012846020
product price:Â
$
10.69
/ea
Sold in multiples of 5 for
$53.45
Key Features
Overall Length (In.)
7.3 in
Blade Length
1 in
Handle Material
Plastic
Overall Width
1.4 in
Blade Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTK18SO
- Zoro #
- G012846020
- UPC #
- 037103371683
- Country of Origin
- Viet Nam
- Item
- Screw Biter Screw Extractor Set,6 Pc
- Handle Material
- Plastic
- Blade Material
- Steel
Dimensions
- Overall Length (In.)
- 7.3 in
- Blade Length
- 1 in
- Overall Width
- 1.4 in
Description
Knife, Utility, 18Mm, Snap Off
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.