Shop IVATION
See all product information
Create Account
Digital Clock, LED, Rectangle, 24" W, Red
- Mfr # JID0124TRED
- Zoro # G013115613
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Display Type
LED
Shape
Rectangle
Power Source
Electric
Features
Alarms, Remote, Stopwatch, Temperature, Timer
Digit Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JID0124TRED
- Zoro #
- G013115613
- UPC #
- 843812137850
- Country of Origin
- China
- Item
- Digital Clock
- Display Type
- LED
- Shape
- Rectangle
- Power Source
- Electric
- Features
- Alarms, Remote, Stopwatch, Temperature, Timer
- Digit Color
- Red
- Product Type
- Digital Clock
- Number of Digits
- 6
- Power Source - TS Only
- Electric
- Power Source - old
- Electric
Dimensions
- Overall Height
- 8 in
- Overall Width
- 24 in
- Fits Chest Size
- Alarms, Remote, Stopwatch, Temperature, Timer
Description
LED Wall Clock
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.