Shop ENVIRONMENTAL EXPRESS
See all product information
Create Account
Sample Cell Bottle
- Mfr # 9956199
- Zoro # G013171541
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Product Type
Sample Cell
Overall Width
24 mm
Overall Width - Metric
24 mm
Individually Wrapped
Not Individually Wrapped
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9956199
- Zoro #
- G013171541
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Width
- 24 mm
- Overall Width - Metric
- 24 mm
- Mouth Size
- Wide
- Body Diameter - Metric
- 24 mm
- Screw Closure Size
- 24 mm
Details
- Item
- Sample Cell Bottle
- Product Type
- Sample Cell
- Individually Wrapped
- Not Individually Wrapped
- Shape
- Round
- Special Features
- Sample Cells, 24 mm
- Bottle Type
- Sample Cell
- Closure Included
- Yes
- Body Color
- Colorless
- Closure Type
- Cap
- Closure Color
- Gray
- Graduated
- No
- Clarity
- Clear
- Autoclavable
- Yes
- Numbers of Bottles Included
- 12
- Front Closure
- Cap
Description
Sample Cell Bottle, Body Color Colorless, Body Diameter - Metric 24 mm, Bottle Type Sample Cell, Capacity - Metric Not Applicable, Capacity - English Not Applicable, Overall Height - Metric Not Applicable, Clarity Clear, Closure Included Yes, Closure Liner Material Not Applicable, Screw Closure Size 24 mm, Closure Color Gray, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.