Pro Team Paddle Bag
Mfr # KZ7401-PPBORG
Zoro # G013322196
Key Features
Specifications
Product Information
- MFR #
- KZ7401-PPBORG
- Zoro #
- G013322196
- UPC #
- 754806372174
- Country of Origin
- China
Dimensions
- Width
- 13 in
- Length
- 22 in
Details
- Material
- Polyester
- Color
- Orange
Description
The ONIX Pickleball Pro Team Paddle Bag is generously sized to carry all of your pickleball tournament needs safely and securely. The durable polyester withstands tough abuse and features four zippered pockets including a shoe/wet storage zippered compartment. Easily carry the pickleball paddle bag with you using the hook and loop closure or with the padded shoulder straps. Measuring 22'' L x 13'' W x 13'' H, ONIX Pickleball has designed a pickleball bag specifically for your pickleball tournament needs to help you perform even better. New colors come in orange, pink, and white.
- •PRO TEAM PADDLE BAG Generously sized paddle bag to carry all of your pickleball tournament gear and accessories
- •LONG-LASTING DURABILITY Made with durable polyester material that withstands tough abuse over time; measuring 22” L x 13” W x 13” H
- •HOOK AND LOOP CLOSURE Nylon carry handle with hook and loop closure
- •EASY TO CARRY SHOULDER STRAPS Designed with padded shoulder straps for extra comfort and support
- •ZIPPERED POCKETS ONIX Pro Team Paddle Bag features four zippered pockets including shoe storage as well as storage for wet items
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.