Shop BENEDICT GMBH
See all product information
Create Account
Changeover cam switch
- Mfr # M10H E U1+009+G2
- Zoro # G013328204
product price:Â
$
61.29
/ea
Key Features
Switch Type
Maintained
HP @ 1 Phase - 115V
0.5 hp
HP @ 3 Phase - 240V
3 hp
Voltage Rating
600V
HP @ 3 Phase - 480V
5 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M10H E U1+009+G2
- Zoro #
- G013328204
- UPC #
- 9005738729781
- Country of Origin
- Austria
Dimensions
- Depth
- 1.2 in
- Width
- 1.89 in
- Height
- 1.89 in
Details
- Item
- Changeover Cam Switch
- Switch Type
- Maintained
- HP @ 1 Phase - 115V
- 0.5 hp
- HP @ 3 Phase - 240V
- 3 hp
- Voltage Rating
- 600V
- HP @ 3 Phase - 480V
- 5 hp
- HP @ 1 Phase - 230V
- 1.5 hp
- HP @ 3 Phase - 600V
- 7.5 hp
- Standards
- CB/CCA, CCC, CE, EAC, UL
- Inductive Amps
- 16 A
- Phase
- Three
- Resistive Amps
- 20 A
- Number of Poles
- 1
- NEMA Enclosure Rating
- Not Rated
Description
Changeover Cam Switch, Voltage Rating 600V, Phase Three, Switch Type Maintained, Depth 1.2 in, Diameter Not Applicable, HP @ 1 Phase - 115V 0.5 hp, HP @ 3 Phase - 480V 5 hp, Inductive Amps 16 A, Standards CB/CCA, CCC, CE, EAC, UL, HP @ 1 Phase - 230V 1.5 hp, HP @ 3 Phase - 240V 3 hp, HP @ 3 Phase - 600V 7.5 hp, Resistive Amps 20 A, NEMA Enclosure Rating Not Rated, Number of Poles 1, Height 1.89 in, Width 1.89 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.