Electronic Spindle Disk Micrometer

  • Mfr # 3594-4
  • Zoro # G0135211
product price: 
$
769.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Operation
Electronic
Features
Non-Rotating
Includes
(1) Battery (LR44), Setting Standards
Spindle
Flat, Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3594-4
Zoro #
G0135211
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch
Jaw Depth
2.756 in
Fits Chest Size
Non-Rotating

Details

Item
Disk Micrometer
Resolution
0.00005"/0.001mm
Range
3 to 4"/75 to 100mm
Operation
Electronic
Features
Non-Rotating
Includes
(1) Battery (LR44), Setting Standards
Spindle
Flat, Carbide
Anvil
Disc
Thimble
Ratchet
Lock Nut Type
Lock Nut
SPC Output
Yes
Anvil Material
Steel
Rotating Spindle (Yes/No)
No
Spindle Material
Steel
Long Form Calibration Certificate
No
IP Rating
Not Rated
Thimble Type
Ratchet
Accuracy
+/-0.0002 in
Data Output Type
Cabled, Wireless
Operation Type
Digital
Inches Measured - Maximum
4in
Millimeters Measured - Minimum
75 mm
Anvil Shape
Disk
Rotating Spindle
No
Inches Measured - Minimum
3in
Millimeters Measured - Maximum
100 mm
Spindle Shape
Curved

Description

Digital Non-Rotating Disc Micrometer, Range 3 in to 4 in, 75 to 100 mm, Resolution 0.00005 in, Accuracy +/-0.0002 in, IP Rating Not Rated, SPC Output Yes, Data Output Type Cabled, Wireless, Long Form Calibration Certificate No, Anvil Shape Disk, Dimension Type Inch, Jaw Depth 2.756 in, Operation Type Digital, Thimble Type Ratchet, Anvil Material Steel, Included Certification Not Applicable, Includes Battery, Lock Nut Type Lock Nut, Rotating Spindle (Yes/No) No, Spindle Flat, Carbide

Ratings & reviews