Shop INSIZE

Surface Roughness Tester, Analysis Graph

  • Mfr # ISR-S1000B
  • Zoro # G0135403

product price: 
$
18,999.99
/ea
Free Shipping & Returns

Key Features

Measuring Range
39370 micron in
Profile
Ra, Rq, Rt, Rz, Rp, Rv, Rc, Rsk, Rku, RSm, Roc, RPc, Pa, Pq, Pp, Pc, Psm, PPc, Wa, Wq, Wt, Wp, Wz, Wv, Wz, Wsm, W¿c, WPc, Rk, Rpk, Mr1, Mr2, Rmax, R3z, R3zm, R, Ar, Rx, Aw, Rke, Rpke, Mr1e, Mr2e
Sampling Length (In.)
1.97 in
Number of Sampling Spans
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19
Paper Type
Thermal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ISR-S1000B
Zoro #
G0135403
UPC #
-
Country of Origin
Italy
Item
Portable Surface Roughness Tester with Onboard Printer
Measuring Range
39370 micron in
Profile
Ra, Rq, Rt, Rz, Rp, Rv, Rc, Rsk, Rku, RSm, Roc, RPc, Pa, Pq, Pp, Pc, Psm, PPc, Wa, Wq, Wt, Wp, Wz, Wv, Wz, Wsm, W¿c, WPc, Rk, Rpk, Mr1, Mr2, Rmax, R3z, R3zm, R, Ar, Rx, Aw, Rke, Rpke, Mr1e, Mr2e
Number of Sampling Spans
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19
Paper Type
Thermal
Tester Series
SR400
Analysis Graph
Total Profile Graph, W Graph, R Graph, Rmr, Pmr, Wmr Analysis, Rel. Rmr, Rel. Pmr, Rel. Wmr Analysis, P Graph
Detector
0.003ozf
Drive Unit
Skidded
Features
48 Roughness Parameters
Power Supply
9V Battery
Includes
AC/DC Adapter, Probe Driver, Standard Probe
Output
USB Cable, Software Optional
Profile Resolution
0.01micron in
Detector Measuring Force
0.83 mN
Measuring Range Ra
0.005 micronm to 250 micronm
SPC Output
Yes
Includes Case
No
Number of Parameters Measured
48
Data Output Type
Cable
Maximum Operating Temperature - C
40 Degrees C
Display Functions
Touch Screen
Data Output Connection Type
USB, Software
Memory Storage Capacity
1000
Minimum Operating Temperature - F
-4 Degrees F
Probe Positions
180 degrees
Probe Sensor Type
Inductive
Measuring Range (In.)
39370 micron in
Printer Paper Type
Thermal
Minimum Operating Temperature - C
-20 Degrees C
Measuring Range (mm)
1 mm
Measuring Condition Standards
ISO-4287, JISB0601, ISO-12085, JIS-B0631
Includes Printer
Yes
Parameters Measured
Ra, Rq, Rt, Rz, Rp, Rv, Rc, Rsk, Rku, RSm, R6c RPc, Pa, Pq, Pt, Pp, Pv, Pc, Psm, P6c, PPc, Wa Wq, Wt, Wz, Wp, Wv, Wc, Wsm, W6c, WPc, Rk Rpk, Rvk, Mn1, Mr2, Rmax, R3z, R3zm, R, AR Rx, Aw, Rke, Rpke, Rvke, Mr1e, Mr2e
Includes Battery
Yes
Maximum Operating Temperature - F
104 Degrees F
Operating Position
Horizontal
Drive Unit Principle
Skid
IP Rating
Not Rated
Measuring Range Rz
0.05 micronm to 1000 micronm
Compatible Memory Card
None
Operating Temperature Range
-4 Degrees F to 104 Degrees F / -20 Degrees C to 40 Degrees C

Description

Portable Surface Roughness Tester with Onboard Printer, Features 48 Roughness Parameters, Measuring Range 39370 micron in, Profile Ra, Rq, Rt, Rz, Rp, Rv, Rc, Rsk, Rku, RSm, Roc, RPc, Pa, Pq, Pp, Pc, Psm, PPc, Wa, Wq, Wt, Wp, Wz, Wv, Wz, Wsm, W�c, WPc, Rk, Rpk, Mr1, Mr2, Rmax, R3z, R3zm, R, Ar, Rx, Aw, Rke, Rpke, Mr1e, Mr2e, Analysis Graph Total Profile Graph, W Graph, R Graph, Rmr, Pmr, Wmr Analysis, Rel. Rmr, Rel. Pmr, Rel. Wmr Analysis, P Graph

Ratings & reviews