Broom Handle, Threaded, Polypropylene
- Mfr # 29689
- Zoro # G013753471
product price:Â
$
26.19
/ea
Key Features
Handle Length
39 3/8 in
Handle Material
Polypropylene
Handle Diameter
1 1/4 in
Handle Color
Black
Features
Dish Washer Safe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29689
- Zoro #
- G013753471
- UPC #
- -
- Country of Origin
- Denmark
- Handle Material
- Polypropylene
- Handle Color
- Black
- Item
- Color Coded Handle
- Features
- Dish Washer Safe
- Handle Style
- Fixed
- Product Type
- Broom Handle
- Grip Style
- Ribbed
- Tool Type
- Broom Handle
- Handle Finish
- Matt
- Handle Tip Material
- Polypropylene
- Handle Connection Type
- Threaded
- Connection Thread Type
- European
Dimensions
- Handle Length
- 39 3/8 in
- Handle Diameter
- 1 1/4 in
- Maximum Length
- 39 3/8 in
- Minimum Length
- 39 3/8 in
- Fits Chest Size
- Dish Washer Safe
Description
Broom Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.