Shop CAMELBAK
See all product information
Create Account
Hydration Pack
- Mfr # 90619P
- Zoro # G013990791
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Color
Tan
Material
Nylon, Thermoplastic Polyurethane
Features
Adjustable Sternum Strap, Front Zippers Allow Rapid Access to Reservoir Cap, Hook-and-Loop Strap Management
Overall Length
22 in
Number of Outside Pockets
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90619P
- Zoro #
- G013990791
- UPC #
- 886798056074
- Country of Origin
- Mexico
- Item
- Hydration Pack
- Color
- Tan
- Material
- Nylon, Thermoplastic Polyurethane
- Features
- Adjustable Sternum Strap, Front Zippers Allow Rapid Access to Reservoir Cap, Hook-and-Loop Strap Management
- Number of Outside Pockets
- 0
- Denier
- 1,000 den
- Fluid Capacity - Maximum
- 25 L
Description
Hydration Pack, Nylon, Thermoplastic Polyurethane, Tan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.