Shop INSIZE
See all product information
Create Account
Gage Block, Rectangular Shape, AS-1 Grade
- Mfr # 4112-B1
- Zoro # G0140489
product price:
$
38.59
/ea
Key Features
Material
Steel
Tolerance
6 microinch
Application
For Dimensional Quality Control
Includes
1"¿Supplied with manufacturer inspection certificate, plastic box
Meets/Exceeds
ASME B89.1.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4112-B1
- Zoro #
- G0140489
- UPC #
- -
- Country of Origin
- China
- Item
- Rectangular Gauge Block
- Material
- Steel
- Tolerance
- 6 microinch
- Application
- For Dimensional Quality Control
- Includes
- 1"¿Supplied with manufacturer inspection certificate, plastic box
- Meets/Exceeds
- ASME B89.1.9
- Number of Pieces
- 1
- Grade
- AS-1
- Shape
- Rectangular
- Holes
- 0
- Included Certification
- Certificate of Inspection
- With Hole
- Yes
- Standards
- ASME B89.1.9
- Application Grade
- Inspection
- Long Form Calibration Certificate
- No
- Case Type
- Plastic box
Description
Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Inch, Grade AS-1, Included Sizes 1 In., Number of Pieces 1, Shape Rectangular, Tolerance 6 microinch, With Hole Yes, Case Type Plastic box, Included Certification Certificate of Inspection, Includes 1 In.�Supplied with manufacturer inspection certificate, plastic box, Standards ASME B89.1.9