Shop INSIZE
See all product information
Create Account
Gage Block, Rectangular Shape, AS-1 Grade
- Mfr # 4112-B12
- Zoro # G0140592
product price:
$
499.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Tolerance
10 microinch
Application
For Dimensional Quality Control
Includes
12"¿ Supplied with manufacturer inspection certificate, Wooden Carrying Case
Width (In.)
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4112-B12
- Zoro #
- G0140592
- UPC #
- -
- Country of Origin
- China
- Item
- Rectangular Gauge Block
- Material
- Steel
- Tolerance
- 10 microinch
- Application
- For Dimensional Quality Control
- Includes
- 12"¿ Supplied with manufacturer inspection certificate, Wooden Carrying Case
- Holes
- 0
- Grade
- AS-1
- Number of Pieces
- 1
- Meets/Exceeds
- ASME B89.1.9
- Shape
- Rectangular
- Application Grade
- Inspection
- With Hole
- Yes
- Long Form Calibration Certificate
- No
- Standards
- ASME B89.1.9
- Included Certification
- Certificate of Inspection
- Case Type
- Wooden Case
Description
Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Inch, Grade AS-1, Included Sizes 12 In., Number of Pieces 1, Shape Rectangular, Tolerance 10 microinch, With Hole Yes, Case Type Wooden Case, Included Certification Certificate of Inspection, Includes 12 In.� Supplied with manufacturer inspection certificate, Wooden Carrying Case, Standards ASME B89.1.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.