Shop INSIZE
See all product information
Create Account
Gage Block, Rectangular Shape, AS-1 Grade
- Mfr # 4112-B20
- Zoro # G0140644
product price:
$
835.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Tolerance
14 microinch
Application
For Dimensional Quality Control
Includes
20"�¿ Supplied with manufacturer inspection certificate, Wooden Carrying Case
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4112-B20
- Zoro #
- G0140644
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length (In.)
- 1 3/8 in
- Width (In.)
- 3/8 in
- Nominal Size
- 0.2 in
- Height (In.)
- 1 3/8 in
- Face Width
- 23/64 in
- Dimension Type
- Inch
- Face Length
- 1 3/8 in
- Included Sizes
- 20"
Description
Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Inch, Grade AS-1, Included Sizes 20 In., Number of Pieces 1, Shape Rectangular, Tolerance 14 microinch, With Hole Yes, Case Type Wooden Case, Included Certification Certificate of Inspection, Includes 20 In.�� Supplied with manufacturer inspection certificate, Wooden Carrying Case, Standards ASME B89.1.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.