Shop INSIZE
See all product information
Create Account
Gage Block, Rectangular Shape, AS-1 Grade
- Mfr # 4112-B10
- Zoro # G0140653
product price:
$
407.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Tolerance
10 microinch
Application
For Dimensional Quality Control
Includes
10"¿Supplied with manufacturer inspection certificate, plastic box
Meets/Exceeds
ASME B89.1.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4112-B10
- Zoro #
- G0140653
- UPC #
- -
- Country of Origin
- China
- Item
- Rectangular Gauge Block
- Material
- Steel
- Tolerance
- 10 microinch
- Application
- For Dimensional Quality Control
- Includes
- 10"¿Supplied with manufacturer inspection certificate, plastic box
- Meets/Exceeds
- ASME B89.1.9
- Shape
- Rectangular
- Holes
- 0
- Grade
- AS-1
- Number of Pieces
- 1
- With Hole
- Yes
- Long Form Calibration Certificate
- No
- Included Certification
- Certificate of Inspection
- Application Grade
- Inspection
- Standards
- ASME B89.1.9
- Case Type
- Plastic box
- Shell Material
- Steel
Dimensions
- Length (In.)
- 1 3/8 in
- Width (In.)
- 3/8 in
- Height (In.)
- 1 3/8 in
- Nominal Size
- 0.1 in
- Face Length
- 1 3/8 in
- Dimension Type
- Inch
- Face Width
- 23/64 in
- Included Sizes
- 10"
Description
Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Inch, Grade AS-1, Included Sizes 10 In., Number of Pieces 1, Shape Rectangular, Tolerance 10 microinch, With Hole Yes, Case Type Plastic box, Included Certification Certificate of Inspection, Includes 10 In.�Supplied with manufacturer inspection certificate, plastic box, Standards ASME B89.1.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.