Shop INSIZE
See all product information
Create Account
Gage Block, Rectangular Shape, AS-1 Grade
- Mfr # 4112-B7
- Zoro # G0140732
product price:
$
273.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Tolerance
10 microinch
Application
For Dimensional Quality Control
Includes
7"�¿ Supplied with manufacturer inspection certificate, Wooden Carrying Case
Height (In.)
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4112-B7
- Zoro #
- G0140732
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height (In.)
- 1 3/8 in
- Nominal Size
- 0.7 in
- Width (In.)
- 3/8 in
- Length (In.)
- 1 3/8 in
- Face Width
- 23/64 in
- Face Length
- 1 3/8 in
- Dimension Type
- Inch
- Included Sizes
- 7"
Details
- Item
- Rectangular Gauge Block
- Material
- Steel
- Tolerance
- 10 microinch
- Application
- For Dimensional Quality Control
- Includes
- 7"�¿ Supplied with manufacturer inspection certificate, Wooden Carrying Case
- Grade
- AS-1
- Holes
- 0
- Shape
- Rectangular
- Meets/Exceeds
- ASME B89.1.9
- Number of Pieces
- 1
- Long Form Calibration Certificate
- No
- Included Certification
- Certificate of Inspection
- Standards
- ASME B89.1.9
- With Hole
- Yes
- Application Grade
- Inspection
- Case Type
- Wooden Case
Description
Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Inch, Grade AS-1, Included Sizes 7 In., Number of Pieces 1, Shape Rectangular, Tolerance 10 microinch, With Hole Yes, Case Type Wooden Case, Included Certification Certificate of Inspection, Includes 7 In.�� Supplied with manufacturer inspection certificate, Wooden Carrying Case, Standards ASME B89.1.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.