Shop INSIZE
See all product information
Create Account
Gage Block, Rectangular Shape, AS-1 Grade
- Mfr # 4112-BD132
- Zoro # G0141119
product price:Â
$
35.15
/ea
Key Features
Material
Steel
Tolerance
6 microinch
Application
For Dimensional Quality Control
Includes
Manufacturer Inspection Certificate
Meets/Exceeds
ASME B89.1.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4112-BD132
- Zoro #
- G0141119
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length (In.)
- 1 3/16 in
- Nominal Size
- 0.132 in
- Width (In.)
- 3/8 in
- Height (In.)
- 1 3/16 in
- Face Length
- 1 3/16 in
- Dimension Type
- Inch
- Face Width
- 23/64 in
Details
- Item
- Rectangular Gauge Block
- Material
- Steel
- Tolerance
- 6 microinch
- Application
- For Dimensional Quality Control
- Includes
- Manufacturer Inspection Certificate
- Meets/Exceeds
- ASME B89.1.9
- Holes
- 0
- Shape
- Rectangular
- Number of Pieces
- 1
- Grade
- AS-1
- Long Form Calibration Certificate
- No
- Standards
- ASME B89.1.9
- Application Grade
- Inspection
- Included Certification
- Certificate of Inspection
- With Hole
- No
- Product Type
- Rectangular Gauge Block
Description
Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Inch, Grade AS-1, Nominal Size 0.132 in, Shape Rectangular, Tolerance 6 microinch, With Hole No, Face Length 1 3/16 in, Face Width 23/64 in, Included Certification Certificate of Inspection, Includes Manufacturer Inspection Certificate, Standards ASME B89.1.9