Double All Mountain/Racing/XC Ski Rack, Holds 2 Pairs, Blue
Mfr # TRAPSKI2R-BLU
Zoro # G014119689
Key Features
Specifications
Product Information
- MFR #
- TRAPSKI2R-BLU
- Zoro #
- G014119689
- UPC #
- 860009404359
- Country of Origin
- United States
Dimensions
- Depth
- 9 in
- Length
- 28 in
- Width
- 17 in
Details
- Application
- Ski'S, Poles, And Snowboards
- Color
- Blue
- Holds
- 2 Pairs of Skis
- Item
- Ski Rack
Description
The TRAPSKI RACING DOUBLE is the smallest racking system in the TRAPSKI family and is perfect for hatchbacks. The racking system protects and organizes two pairs of skis & poles and/or snowboards while in transit to the mountains and at home while not in use. This small ski rack will easily fit inside your car and at-home storage unit year-round. For your home, car or truck, seamlessly organize your ski and snowboard equipment and store anywhere. TRAPSKI RACING DOUBLE is the only all-in-one freestanding ski rack system designed for at home storage as well as transport to the mountain safely fits inside your vehicle. TRAPSKI is engineered to eliminate risk of damage while your skis, poles and boards are in-transit that is common with roof rack systems. Requires no install or uninstall and it's ready to go out-of-the-box within minutes. Achieve ultimate protection with our ski storage racks. Including benefits of a cargo box without the cost, TRAPSKI reduces storage needs by an average of 30%. Free up more room for those essentials and nice-to-haves on your next trip or combine TRAPSKI racks as your party grows. The 2 ski rack option is great for crossovers or hatchbacks and various storage spaces, making this great for singles or couple adventures.
- 1.5 inch slot designed to accommodate Slalom, Giant Slalom and Super GS race ski thicknesses.
- Product Dimensions: 9.5 lbs - 28"L x 17"W x 9"H
- Includes TRAPSKI Premium Strap designed to hold equipment firmly in the rack.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.