Quad Wide Stance Snowboard Rack, Holds 4 Snowboards or 4 Pairs of Skis, Black
Mfr # TRAPSKI4WB-BLK
Zoro # G014119719
Key Features
Specifications
Product Information
- MFR #
- TRAPSKI4WB-BLK
- Zoro #
- G014119719
- UPC #
- 860010025017
- Country of Origin
- United States
Dimensions
- Depth
- 12 in
- Width
- 20 in
- Length
- 30 in
Details
- Application
- Snowboards
- Holds
- 4 Snowboards or Pairs of Skis
- Item
- Snowboard Rack
- Color
- Black
Description
The TRAPSKI QUAD is the most versatile rack in the TRAPSKI family as it's medium size allows for portability in various sizes of vehicles. Our patent-pending Trapezoid design "Traps" equipment for secure and safe transport and storage. Designed to fit in truck beds, sport utility vehicles, crossovers and any cars with folding back seats or a hatchback, the TRAPSKI QUAD is perfect for snowboarding families. From Jeep, to Subaru, Audi, BMW and Volkswagen, TRAPSKI is built for any vehicle's dimensions. It is also ideal for trucks with beds of all sizes such as Ford, GMC, Chevrolet, RAM and Toyota. The racking system protects and organizes four pairs snowboards while in transit to the mountains or at home while not in use. Not only does the horizontal board storage fit inside vehicles, but itâ„¢s great for all kinds of storage units. For your home, car or truck, seamlessly organize your snowboard equipment and store anywhere. TRAPSKI is the only all-in-one freestanding rack system designed for at home storage as well as transport to the mountain safely fits inside your vehicle. This 4 ski rack solution effectively holds equipment as you place it inside the desired area. TRAPSKI is engineered to eliminate risk of damage while your boards are in-transit that is common with roof rack systems. Our freestanding rack requires no install or uninstall and it's ready to go out-of-the-box within minutes. Including benefits of a cargo box without the cost, TRAPSKI reduces storage needs by an average of 30%. Free up more room for those essentials and nice-to-haves on your next trip or combine TRAPSKI racks as your party grows.
- Product Dimensions:12 lbs - 30"L x 20"W x 12"H
- Wide Stance Snowboard Rack - up to 29"maximum between the outside edges of bindings.
- IncludesTRAPSKI Premium Strapdesigned to hold equipment firmly in the rack.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.